![LED 4' VaporProof Fixture, 31W, 3425 Lumen, 5000K, 100-277V LED 4' VaporProof Fixture, 31W, 3425 Lumen, 5000K, 100-277V](https://rexel-cdn.com/products/asdlasdlvp2sm4n3150heimage.jpg?i=61916904-D5A9-46FF-9FD6-F6E5C1C6B71C&f=420)
LED 4' VaporProof Fixture, 31W, 3425 Lumen, 5000K, 100-277V
Item #: 1078356
Cat #: ASD-LVP2SM-4N3150HE
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
31 Watt, 4 Foot, 5000K, 3425 Lumen, LED, High Efficiency Series, Vapor Proof, 100-277 Volt, Non-Dimmable
Overview
31 Watt, 4 Foot, 5000K, 3425 Lumen, LED, High Efficiency Series, Vapor Proof, 100-277 Volt, Non-Dimmable
Also known as: ASD-LVP2SM-4N3150HE
Specifications
Color Temperature: | 5000 (Bright White) |
Wattage: | 31 |
Length: | 4 ft, 48 in |
Volts AC: | 100 - 277 |
Light Technology: | LED |
Dimmable: | No |
Color Temperature: | 5000 (Bright White) |
Length: | 4 ft, 48 in |
Light Technology: | LED |
Wattage: | 31 |
Volts AC: | 100 - 277 |
Dimmable: | No |
Customer Reviews
No reviews for this product
(0)