Safety Switch, 30A,3P,600V/250DC, HD Fusible, NEMA 12, Window

Item #: 107832

Cat #: DH361NDKW

UPC: 782114022597

Sign In or Register to view pricing and more.
30 AMP, 3-Pole, Heavy Duty Safety Switch, Fusible with Neutral, 600 VAC, 250 VDC, NEMA 12. Uses: IDSR Series. Includes: Upper Viewing Window. Enclosure Dims: H: 12.13", W: 8.13", D: 5.50".

Overview

30 AMP, 3-Pole, Heavy Duty Safety Switch, Fusible with Neutral, 600 VAC, 250 VDC, NEMA 12. Uses: IDSR Series. Includes: Upper Viewing Window. Enclosure Dims: H: 12.13", W: 8.13", D: 5.50".
Also known as: 782114022597, DH361NDKW

Specifications

Poles: 3
Volts DC: 250
Mounting: Surface
Amps: 30
Volts AC: 600
IP/NEMA Rating: NEMA 12
Poles: 3
Mounting: Surface
Volts AC: 600
Volts DC: 250
Amps: 30
IP/NEMA Rating: NEMA 12

Customer Reviews

No reviews for this product
(0)