Contactor, IEC, 23A, 3P, 380/400VAC 50 Hz, Coil, 1NO

Item #: 107826

Cat #: 100-C23N10

UPC: 662072595961

Sign In or Register to view pricing and more.
Contactor, IEC, 23 Amp, 3-Pole, 380/400 Volt AC 50 Hertz, Coil, 1 Normally Open, Auxiliary Contact

Overview

Contactor, IEC, 23 Amp, 3-Pole, 380/400 Volt AC 50 Hertz, Coil, 1 Normally Open, Auxiliary Contact
Also known as: 662072595961, 100-C23N10

Specifications

Poles: 3
Amps: 23
Type: Contactor
Family / Style: 100-C
Volts AC Control: 380/400
Poles: 3
Type: Contactor
Volts AC Control: 380/400
Amps: 23
Family / Style: 100-C

Customer Reviews

No reviews for this product
(0)