4' 24W T5 LED Lamp, 30K

Item #: 1078183

Cat #: 24T5-LED/48-3000-IF-10/1

UPC: 046677467128

Sign In or Register to view pricing and more.
LED Lamp, 24W, 120-277V/347-480V, Bulb: T5, MOL: 48", Base: 2-Pin (G5), Lumens: 3300, CRI: 82, Color Temperature: 3000K, Rated average Life: 50,000 Hrs., Philips P/N 467126. Case Qty.: 10.***Warning: Philips LED T5 InstantFit Lamps Will Only Operate Properly On Compatible Electronic Program Start Ballasts. ***

Overview

LED Lamp, 24W, 120-277V/347-480V, Bulb: T5, MOL: 48", Base: 2-Pin (G5), Lumens: 3300, CRI: 82, Color Temperature: 3000K, Rated average Life: 50,000 Hrs., Philips P/N 467126. Case Qty.: 10.***Warning: Philips LED T5 InstantFit Lamps Will Only Operate Properly On Compatible Electronic Program Start Ballasts. ***
Philips LED T5 InstantFit Lamps are an ideal energy saving choice for existing linear fluorescent fixtures.
Also known as: 046677467128, 24T5-LED/48-3000-IF-10/1

Specifications

Color Temperature: 3000 (Warm White)
Lumens: 3300
Color Rendering Index (CRI): 82
Shape: T5 (Tubular)
Wattage: 15
Length: 4 ft
Material: Plastic
Volts AC: 347
Light Technology: LED
Dimmable: No
Base: Miniature Bi-Pin (G5)
Type: Ballast Compatible (Type A)
Volts AC Range: 120 - 277
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 82
Wattage: 15
Material: Plastic
Light Technology: LED
Base: Miniature Bi-Pin (G5)
Volts AC Range: 120 - 277
Lumens: 3300
Shape: T5 (Tubular)
Length: 4 ft
Volts AC: 347
Dimmable: No
Type: Ballast Compatible (Type A)

Customer Reviews

No reviews for this product
(0)