This product may not be available in all locations.
A-B 194L-E16-3753 194L Load Switch
Item #:
1078176
Cat #:
194L-E16-3753
UPC:
662072559963
Sign In or Register to view pricing and more.
Documents & Guides
ALB 194L-E16-3753 16 A 194L L
Overview
ALB 194L-E16-3753 16 A 194L L
IEC Control and Load Switch, Changeover 1-0-2 90°, 16 Amp, 3 Poles , Front / Door
Also known as: 662072559963, 194L-E16-3753
Specifications
Type: | Load Switch |
Type: | Load Switch |
Customer Reviews
No reviews for this product
(0)