LED Linear Fixture, 2', 23 Watt, 2000 Lumen, 4000K, 120-277V
Item #: 1078158
Cat #: 2BCLED-LD4-20SL-F-UNV-L840-CD1-U
UPC:
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
LED Linear Fixture, 2 Foot, 23 Watt, 2000 Lumen, 4000K, 85 CRI, 120-277 Volt, 0-10V Dimming, Frost Acrylic Lens
Overview
LED Linear Fixture, 2 Foot, 23 Watt, 2000 Lumen, 4000K, 85 CRI, 120-277 Volt, 0-10V Dimming, Frost Acrylic Lens
Also known as: 2BCLED-LD4-20SL-F-UNV-L840-CD1-U
Specifications
Wattage: | 23 |
Color Temperature: | 4000 (Cool White) |
Lumens: | 2000 |
Length: | 24 in , 2 ft |
Mounting: | Wall |
Type: | 0-10V Dimming |
Light Technology: | LED |
Dimmable: | Yes |
Volts AC Range: | 120 - 277 |
Wattage: | 23 |
Lumens: | 2000 |
Mounting: | Wall |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Color Temperature: | 4000 (Cool White) |
Length: | 24 in , 2 ft |
Type: | 0-10V Dimming |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)