700 MCM to 2000 MCM Cold Shrink, Cabinet Mount, 3 Conductor

Item #: 1078022

Cat #: 7696-T-150-3-RJS

UPC: 051128595336

Sign In or Register to view pricing and more.
Documents & Guides
Cold Shrink, Cable Termination, Indoor Kit, 3 Conductor, Cabinet Mount, Conductor Range: 1750 – 2000 MCM @ 5 kV, 1500 – 2000 MCM @ 8 kV, 1250 – 2000 MCM @ 15 kV, 900 – 1750 MCM @ 25/28 kV, 700 – 1500 MCM @ 35 kV, Cable Diameter Range: 1.53” – 2.32". For use with Shielded Cables. Kit makes (3) Terminations.

Overview

Cold Shrink, Cable Termination, Indoor Kit, 3 Conductor, Cabinet Mount, Conductor Range: 1750 – 2000 MCM @ 5 kV, 1500 – 2000 MCM @ 8 kV, 1250 – 2000 MCM @ 15 kV, 900 – 1750 MCM @ 25/28 kV, 700 – 1500 MCM @ 35 kV, Cable Diameter Range: 1.53” – 2.32". For use with Shielded Cables. Kit makes (3) Terminations.
Also known as: 051128595336, 7696-T-150-3-RJS

Specifications

Color: Black
Allowable Gauge Range: 750 - 1000
Color: Black
Allowable Gauge Range: 750 - 1000

Customer Reviews

No reviews for this product
(0)