6.00" Nipple

Item #: 10780

Cat #: F44WN6SS

UPC: 783510155100

Documents & Guides
Wireway, Nipple, Bulletin F22 (stainless Steel Feed-through Type 4x Wireway), Size/dims: 4.00x4.00x6.00, Material/finish: Ss Type 304
Sign In or Register to view pricing and more.

No associated products found.

Overview

Wireway, Nipple, Bulletin F22 (stainless Steel Feed-through Type 4x Wireway), Size/dims: 4.00x4.00x6.00, Material/finish: Ss Type 304
Feed-Through Stainless Nipples are used between adjacent wireway sections or fittings for adjusting wireway length. Connects to other wireway sections and fittings and protects wires and cables in frequently hosed down, very wet or highly corrosive applications.
Also known as: 783510155100, F44WN6SS

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Length: 6 in
Color: Gray
Width: 4 in
Height: 4 in
Material: Stainless Steel
IP/NEMA Rating: IP66, NEMA 4X
Color: Gray
Height: 4 in
Length: 6 in
Width: 4 in
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)