9W A19 LED Lamp, 27K

Item #: 1077961

Cat #: LED9A19DIMO827URP4

UPC: 046135780363

Documents & Guides
LED Lamp, A19, 9 Watt, 800 Lumen, 2700K, 80 CRI, 120 Volt, Dimmable, E26 Medium Base, Replaces 60W Incandescent, 4 per Pack, 24 per Case (NOTE: Priced per lamp, not per 4-pack) *Sylvania Item # 78036* *Sylvania Part # LED9A19/DIM/O/827/U/RP4*
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Lamp, A19, 9 Watt, 800 Lumen, 2700K, 80 CRI, 120 Volt, Dimmable, E26 Medium Base, Replaces 60W Incandescent, 4 per Pack, 24 per Case (NOTE: Priced per lamp, not per 4-pack) *Sylvania Item # 78036* *Sylvania Part # LED9A19/DIM/O/827/U/RP4*
Rated up to 15,000 hours at 70% lumen maintenance, SYLVANIA ULTRA LED A-line omnidirectional lamps offer years of service and reduce energy and maintenance costs.
Also known as: 046135780363, LED9A19DIMO827URP4

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Lumens: 800
Color Rendering Index (CRI): 80
Shape: A19 (Arbitrary)
Wattage: 9
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Lumens: 800
Shape: A19 (Arbitrary)
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Volts AC: 120
Color Rendering Index (CRI): 80
Wattage: 9
Light Technology: LED

Customer Reviews

No reviews for this product
(0)