LED LINEAR BAY 8FT 14000LU 5000K MP RECP

Item #: 1077895

Cat #: 8ILED-LD4-10-W-UNV-L840-CD1-U

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
LED LINEAR BAY 8FT 14000LU 5000K MP RECP

Overview

LED LINEAR BAY 8FT 14000LU 5000K MP RECP
Also known as: 8ILED-LD4-10-W-UNV-L840-CD1-U

Specifications

Color Temperature: 5000 (Bright White)
Lumens: 14000
Length: 8 ft, 96 in
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Length: 8 ft, 96 in
Light Technology: LED
Volts AC Range: 120 - 277
Lumens: 14000
Type: 0-10V Dimming
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)