Buttonless Operator, M22

Item #: 1077874

Cat #: M22S-DRL-X

UPC: 786685273976

Sign In or Register to view pricing and more.
Buttonless Operator, M2222.5 mm, Non-Metallic Heavy-Duty Pushbutton Operator, M22 Series, Illuminated, Black Bezel, Buttonless, Momentary, No Light Unit. NEMA Rating: 4X, 13.

Overview

Buttonless Operator, M2222.5 mm, Non-Metallic Heavy-Duty Pushbutton Operator, M22 Series, Illuminated, Black Bezel, Buttonless, Momentary, No Light Unit. NEMA Rating: 4X, 13.
Also known as: 786685273976, M22S-DRL-X

Specifications

Size: 22.5 mm
Family / Style: M22
Type: Pushbutton
Size: 22.5 mm
Type: Pushbutton
Family / Style: M22

Customer Reviews

No reviews for this product
(0)