This product has been discontinued.
3
more
Sign In or Register to view pricing and more.
Documents & Guides
Jobsite Headlamp, LEDHeadlamp, Bulb Type: LED, Lumens: 104, Body Color: Black & Yellow, Light Color: White, Settings: High/Low, Weight: 0.37 lbs., Run Time High: 6:23, Run Time Low: 29:48, Power Requirements: (3) AAA Batteries, Includes: Strap
Overview
Jobsite Headlamp, LEDHeadlamp, Bulb Type: LED, Lumens: 104, Body Color: Black & Yellow, Light Color: White, Settings: High/Low, Weight: 0.37 lbs., Run Time High: 6:23, Run Time Low: 29:48, Power Requirements: (3) AAA Batteries, Includes: Strap
The Jobsite Touch Headlamp is great for a hands-free work light when working on a variety of projects. The 104 Lumens are bright enough for all applications. This headlamp has a High/Low setting which allows the user to easily swath from high to low with a turn of a knob. An anti-slip strap keeps the light securely fastened to hard hats with a silicone film on the inside of the head strap. This headlamp features a shatter resistant lens and is water resistant for increased durability. Extended run time allows this unit to run 6 hours 29 minutes on the high setting and 29 hours 43 minutes on the low setting. A durable headlamp that has been rated for a 2 meter drop test making it jobsite tough. Runs on 3 AAA batteries which are included.
Also known as: 076174704402, DWHT70440
Specifications
Type: | LED, Headlamp |
Lumens: | 104 |
Type: | LED, Headlamp |
Lumens: | 104 |
Customer Reviews
No reviews for this product
(0)