LED Flat Panel

Item #: 1077855

Cat #: FP22-34L-50K-10V

UPC: 849665008866

Sign In or Register to view pricing and more.
LED Flat Panel, 0-10V Dimming, 34W, 120-277V, Lumens: 3400, 2'x 2', CRI: 90, 5000K

Overview

LED Flat Panel, 0-10V Dimming, 34W, 120-277V, Lumens: 3400, 2'x 2', CRI: 90, 5000K
The Essentia Series LED Flat Panel troffer transforms any space into a modern, visually comfortable environment with superior 90 CRI light quality. The remarkably thin 2.8" (70mm) depth of the flat panel easily accommodates narrow plenums or can be suspended for a more stylish look. The 2' x 2' flat panel delivers up to 5,000 lumens of highly efficacious 100 lumens per watt light with great color quality. The enhanced optics enable the flat panel troffer to meet spaces with low glare requirements and improve the customer experience by reducing lighting fatigue. Applications: Office, retail, education, petroleum
Also known as: 849665008866, FP22-34L-50K-10V

Specifications

Wattage: 34
Color Temperature: 5000 (Bright White)
Width: 24 in, 2 ft
Length: 24 in , 2 ft
Lumens: 3400
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Wattage: 34
Width: 24 in, 2 ft
Lumens: 3400
Dimmable: Yes
Color Temperature: 5000 (Bright White)
Length: 24 in , 2 ft
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)