LED Troffer 2x2

Item #: 1077853

Cat #: ZR22M-32L-40K-10V-FD

UPC: 849665011835

Sign In or Register to view pricing and more.
Documents & Guides
LED Troffer, 130LPW, 25W, 3250 Lumen, 4000K, 120-277V, Dimming

Overview

LED Troffer, 130LPW, 25W, 3250 Lumen, 4000K, 120-277V, Dimming
The ZR-FD High Efficiency Series is a commercial spec-grade LED troffer delivering superior energy efficiency of up to 130 lumens per watt for maximum energy savings. But stellar lumen-per-watt performance is just the beginning: the ZR-FD High Efficiency Series also provides a matte finished housing for less glare and better light distribution, standard 0 to 10V dimming to 5% and 80+ CRI — all in a package with a price as attractive as it looks.
Also known as: 849665011835, ZR22M-32L-40K-10V-FD

Specifications

Mounting: Recessed
Color Temperature: 4000 (Cool White)
Wattage: 25
Length: 2 ft
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Wattage: 25
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Length: 2 ft
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)