This product may not be available in all locations.
2
more
Safety Switch, 60A,3P,600V/250DC, HD Fusible, NEMA 12, Window
Item #: 107784
Cat #: DH362NDKW
UPC: 782114022634
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
60 AMP, 3-Pole, Heavy Duty Safety Switch, Fusible with Neutral, 600 VAC, 250 VDC, NEMA 12. Uses: IDSR Series Fuses. Upper Viewing Window. Enclosure Dims: H: 15.88", W: 8.13", D: 5.25".
Overview
60 AMP, 3-Pole, Heavy Duty Safety Switch, Fusible with Neutral, 600 VAC, 250 VDC, NEMA 12. Uses: IDSR Series Fuses. Upper Viewing Window. Enclosure Dims: H: 15.88", W: 8.13", D: 5.25".
All window switches integrate an external viewing window with the enhanced visible blade feature to allow users to easily view the trailing edge of the blades to confirm disconnect is open while the switch is in the OFF position.
Also known as: 782114022634, DH362NDKW
Specifications
Poles: | 3 |
Volts DC: | 250 |
Mounting: | Surface |
Volts AC: | 600 |
Amps: | 60 |
IP/NEMA Rating: | NEMA 12 |
Poles: | 3 |
Mounting: | Surface |
Amps: | 60 |
Volts DC: | 250 |
Volts AC: | 600 |
IP/NEMA Rating: | NEMA 12 |
Customer Reviews
No reviews for this product
(0)