This product has been discontinued.
LED Linear High Bay, 140W, 120-277V, 5000K, Wide, White, Sensor
Item #: 1077720
Cat #: LNHIBA1A/140UNVD850/W/WH/D
UPC: 046135748509
Sign In or Register to view pricing and more.
Documents & Guides
LED Linear High Bay, 140W, 120-277V, 5000K, Wide, White, Sensor, Sylvania Part # 74850
Overview
LED Linear High Bay, 140W, 120-277V, 5000K, Wide, White, Sensor, Sylvania Part # 74850
Also known as: 046135748509, LNHIBA1A/140UNVD850/W/WH/D
Specifications
Color Temperature: | 5000 (Bright White) |
Volts AC: | 120, 277 |
Type: | Linear High Bay |
Color: | White |
Light Technology: | LED |
Color Temperature: | 5000 (Bright White) |
Type: | Linear High Bay |
Light Technology: | LED |
Volts AC: | 120, 277 |
Color: | White |
Customer Reviews
No reviews for this product
(0)