This product has been discontinued.
LED Linear High Bay, 215W, 120-277V, 4000K, Wide, White
Item #: 1077710
Cat #: LNHIBA1A/215UNVD840/W/WH
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
LED Linear High Bay, 215W, 120-277V, 4000K, Wide, White, Sylvania Part # 74821
Overview
LED Linear High Bay, 215W, 120-277V, 4000K, Wide, White, Sylvania Part # 74821
Also known as: LNHIBA1A/215UNVD840/W/WH
Specifications
Color Temperature: | 4000 (Cool White) |
Type: | Linear High Bay |
Color: | White |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Color Temperature: | 4000 (Cool White) |
Color: | White |
Volts AC Range: | 120 - 277 |
Type: | Linear High Bay |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)