This product has been discontinued.
LED Linear High Bay, 140W, 120-277V, 5000K, Aisle, White
Item #: 1077709
Cat #: LNHIBA1A/140UNVD850/A/WH
UPC: 046135748486
Sign In or Register to view pricing and more.
Documents & Guides
LED Linear High Bay, 140W, 120-277V, 5000K, Aisle, White, Sylvania Part # 74848
Overview
LED Linear High Bay, 140W, 120-277V, 5000K, Aisle, White, Sylvania Part # 74848
Also known as: 046135748486, LNHIBA1A/140UNVD850/A/WH
Specifications
Color Temperature: | 5000 (Bright White) |
Volts AC: | 120, 277 |
Type: | Linear High Bay |
Color: | White |
Light Technology: | LED |
Color Temperature: | 5000 (Bright White) |
Type: | Linear High Bay |
Light Technology: | LED |
Volts AC: | 120, 277 |
Color: | White |
Customer Reviews
No reviews for this product
(0)