This product has been discontinued.
LED Volumetric Troffer, 2x2, 35W, 120-277V, White, Emergency
Item #: 1077699
Cat #: VOLUME1A/035UNVD835/22G/WH/E
UPC: 046135743542
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
LEDVANCE Series LED Volumetric Troffer, 2x2, 35W, 120-277V, White, Emergency, Lumens: 3500, Color Temperature: 3500K,
Overview
LEDVANCE Series LED Volumetric Troffer, 2x2, 35W, 120-277V, White, Emergency, Lumens: 3500, Color Temperature: 3500K,
Also known as: 046135743542, VOLUME1A/035UNVD835/22G/WH/E
Specifications
Wattage: | 35 |
Volts AC: | 120, 277 |
Color: | White |
Color Temperature: | 3500 (Neutral White) |
Type: | Emergency Backup |
Length: | 23.700 in |
Light Technology: | LED |
Wattage: | 35 |
Color: | White |
Type: | Emergency Backup |
Light Technology: | LED |
Volts AC: | 120, 277 |
Color Temperature: | 3500 (Neutral White) |
Length: | 23.700 in |
Customer Reviews
No reviews for this product
(0)