This product has been discontinued.
Wall Pack, LED, 8-LED, 50W, 120-277V, Bronze, Emergency
Item #: 1077470
Cat #: WALPAK1N/050UNV740/NC/BZ/E
UPC: 046135744990
Sign In or Register to view pricing and more.
Documents & Guides
LEDVANCE Series Wall Pack, LED, 8-LED, 50 Watt, 120-277 Volt, Emergency, Lumens: 5000, Color Temperature: 4000K, Length: 13.4 inch, Color: Bronze, Notes: non-cutoff distribution
Overview
LEDVANCE Series Wall Pack, LED, 8-LED, 50 Watt, 120-277 Volt, Emergency, Lumens: 5000, Color Temperature: 4000K, Length: 13.4 inch, Color: Bronze, Notes: non-cutoff distribution
Also known as: 046135744990, WALPAK1N/050UNV740/NC/BZ/E
Specifications
Color Temperature: | 4000 (Cool White) |
Length: | 13.4 in |
Wattage: | 50 |
Color: | Bronze |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Color Temperature: | 4000 (Cool White) |
Wattage: | 50 |
Light Technology: | LED |
Length: | 13.4 in |
Color: | Bronze |
Volts AC Range: | 120 - 277 |
Customer Reviews
No reviews for this product
(0)