2X2 LED 3400 4000K UNV 0-10V DRV

Item #: 1077448

Cat #: 22EN-LD2-34-UNV-EL7W-L840-CD1-U

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
MET 22EN-LD2-34-UNV-L840-CD1- U

Overview

MET 22EN-LD2-34-UNV-L840-CD1- U
Also known as: 22EN-LD2-34-UNV-EL7W-L840-CD1-U

Specifications

Mounting: Recessed
Color Temperature: 4000 (Cool White)
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Recessed
Light Technology: LED
Color Temperature: 4000 (Cool White)
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)