Neutral Switch, Wireless, Ivory

Item #: 1077377

Cat #: PD-6ANS-IV

UPC: 784276152822

Sign In or Register to view pricing and more.
Documents & Guides
Neutral Switch, Wireless, 6 Amp or 3.6 Amp Fan, 120 Volt, Color: Ivory

Overview

Neutral Switch, Wireless, 6 Amp or 3.6 Amp Fan, 120 Volt, Color: Ivory
Caseta Wireless switch, 6A lighting or 3.6 A fan, 120V in ivory
Also known as: 784276152822, PD-6ANS-IV

Specifications

Amps: 6, 3.600
Volts AC: 120
Family / Style: Caséta
Poles: 1
Color: Ivory
Mounting: Knuckle
Amps: 6, 3.600
Family / Style: Caséta
Color: Ivory
Volts AC: 120
Poles: 1
Mounting: Knuckle

Customer Reviews

No reviews for this product
(0)