Nova T Receptacle, 20A, White

Item #: 107733

Cat #: NTR-20-WH

UPC: 027557679121

Sign In or Register to view pricing and more.
Receptacle, Lutron, Nova T, Special Features: With Wallplate, For Dimming Use, 2pole, 3 Wire, 20 Amp At 125 Vac, 120/125 Vac, White, Architectural Style, Mattewall Plate Finish, 50/60 Hz

Overview

Receptacle, Lutron, Nova T, Special Features: With Wallplate, For Dimming Use, 2pole, 3 Wire, 20 Amp At 125 Vac, 120/125 Vac, White, Architectural Style, Mattewall Plate Finish, 50/60 Hz
Duplex 20 A receptacle, 125V/20A in white
Also known as: 027557679121, NTR-20-WH

Specifications

Type: Receptacle, Duplex, Decora
Amps: 20
Gangs: 1
Color: White
Mounting: Screwless
Volts AC: 120/125
Type: Receptacle, Duplex, Decora
Gangs: 1
Mounting: Screwless
Amps: 20
Color: White
Volts AC: 120/125

Customer Reviews

No reviews for this product
(0)