Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Freestanding Enclosure Type 4x Disconnect Encl, Bulletin Ws2d (watershed Freestanding Disconnect Enclosures), Size/dims: 62.00x51.00x12.00, Material/finish: Ss Type 304
Overview
Freestanding Enclosure Type 4x Disconnect Encl, Bulletin Ws2d (watershed Freestanding Disconnect Enclosures), Size/dims: 62.00x51.00x12.00, Material/finish: Ss Type 304
Also known as: 783510131272, WS62XM5112SS
Specifications
IP/NEMA Rating: | IP66, NEMA 4X, NEMA 3 |
Material: | Stainless Steel |
IP/NEMA Rating: | IP66, NEMA 4X, NEMA 3 |
Material: | Stainless Steel |
Customer Reviews
No reviews for this product
(0)