![LED Module, 6", 16W, 120V, 4000K LED Module, 6", 16W, 120V, 4000K](https://rexel-cdn.com/products/product.jpg?i=E5A307D2-ED56-4067-808F-57D9CFEB063B&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
LED Module, 16 Watt, 120 Volt, Base: Medium Screw Adaptor, Lumens: 1200, CRI: 90, Color Temperature: 4000K, Average Rated Life: 50000, Replaces up to 100 Watt Incandescent, Diameter: 6 inch, Trim Color: White, Standard Case Qty: 2 *Sylvania Part # 79753*
Overview
LED Module, 16 Watt, 120 Volt, Base: Medium Screw Adaptor, Lumens: 1200, CRI: 90, Color Temperature: 4000K, Average Rated Life: 50000, Replaces up to 100 Watt Incandescent, Diameter: 6 inch, Trim Color: White, Standard Case Qty: 2 *Sylvania Part # 79753*
Also known as: 046135797538, LEDRT561200940
Specifications
Base: | Medium Screw (E26) |
Color Temperature: | 4000 (Cool White) |
Volts AC: | 120 |
Color: | White |
Wattage: | 16 |
Lumens: | 1200 |
Light Technology: | LED |
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Wattage: | 16 |
Light Technology: | LED |
Color Temperature: | 4000 (Cool White) |
Color: | White |
Lumens: | 1200 |
Customer Reviews
No reviews for this product
(0)