LED Recessed Downlight, 5"/6", 13 Watt, 900 Lumen, 120V, 2700K
Item #: 1077183
Cat #: LEDRT56900927FL80
UPC: 046135742941
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
LED Recessed Downlight, 13 Watt, 120 Volt, Phase-Cut Dimmable, Base: Medium Screw Adaptor, Lumens: 900, CRI: 90, Color Temperature: 2700K, Average Rated Life: 50000, Replaces up to 65 Watt Incandescent BR30, Diameter: 5/6 inch, Trim Color: White, Standard Case Qty: 2 *Sylvania Part # 74294*
Overview
LED Recessed Downlight, 13 Watt, 120 Volt, Phase-Cut Dimmable, Base: Medium Screw Adaptor, Lumens: 900, CRI: 90, Color Temperature: 2700K, Average Rated Life: 50000, Replaces up to 65 Watt Incandescent BR30, Diameter: 5/6 inch, Trim Color: White, Standard Case Qty: 2 *Sylvania Part # 74294*
Ideal for retrofit applications in healthcare, hospitality, office, residential and retail using 4 inch, 5 inch & 6 inch housings.
Also known as: 046135742941, LEDRT56900927FL80
Specifications
Base: | Medium Screw (E26) |
Wattage: | 13 |
Volts AC: | 120 |
Color: | White |
Color Rendering Index (CRI): | 90 |
Lumens: | 900 |
Color Temperature: | 2700 (Warm White) |
Light Technology: | LED |
Dimmable: | Yes |
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Color Rendering Index (CRI): | 90 |
Color Temperature: | 2700 (Warm White) |
Dimmable: | Yes |
Wattage: | 13 |
Color: | White |
Lumens: | 900 |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)