Switch, 120V, 8A, Merlot

Item #: 1076969

Cat #: MSC-S8AM-MR

UPC: 027557172677

Sign In or Register to view pricing and more.
Documents & Guides
Maestro Switch, Incandescent/Halogen, Magnetic Low-Voltage, Fluorescent, Multi-location/Single-Pole, 120 Volts, 8 Amp, Satin Finish, Color: Merlot.

Overview

Maestro Switch, Incandescent/Halogen, Magnetic Low-Voltage, Fluorescent, Multi-location/Single-Pole, 120 Volts, 8 Amp, Satin Finish, Color: Merlot.
Maestro Switch - Satin Finish, Incandescent/Halogen, Magnetic Low-Voltage, Electronic Low-Voltage, Fluorescent, Multi-location/single-pole, 120V/8A in merlot
Also known as: 027557172677, MSC-S8AM-MR

Specifications

Type: Switch, Magnetic, Single-Pole, Multi-Location, Low-Voltage
Color: Merlot
Volts AC: 120
Family / Style: Maestro
Poles: 1
Mounting: Knuckle
Amps: 8
Light Technology: Fluorescent, Halogen
Type: Switch, Magnetic, Single-Pole, Multi-Location, Low-Voltage
Volts AC: 120
Poles: 1
Amps: 8
Color: Merlot
Family / Style: Maestro
Mounting: Knuckle
Light Technology: Fluorescent, Halogen

Customer Reviews

No reviews for this product
(0)