MC Cable, Aluminum Flex, Multi-Neutral, 12/3-12/3-12/1 STR Copper, 250'

Item #: 1076858

Cat #: 795390830430

UPC: 739373915818

Sign In or Register to view pricing and more.
Documents & Guides
MC Cable, Aluminum Flex, Multi-Neutral, 12/3-12/3-12/1 STR Copper, 250'

Overview

MC Cable, Aluminum Flex, Multi-Neutral, 12/3-12/3-12/1 STR Copper, 250'
Also known as: 739373915818, 795390830430

Specifications

Length: 250 ft
Conductors: 3
Gauge: 12
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Stranded
Length: 250 ft
Gauge: 12
Jacket: Aluminum
Stranding: Stranded
Conductors: 3
Material: Copper
Volts AC: 600

Customer Reviews

No reviews for this product
(0)