MC Cable, Aluminum Flex, Multi-Neutral, 10/3-10/3-10/1 STR Copper, 200'

Item #: 1076857

Cat #: 795390930425

UPC: 739373918130

Sign In or Register to view pricing and more.
Documents & Guides
MC Cable, Aluminum Flex, Multi-Neutral, 10/3-10/3-10/1 STR Copper, 200'

Overview

MC Cable, Aluminum Flex, Multi-Neutral, 10/3-10/3-10/1 STR Copper, 200'
Also known as: 739373918130, 795390930425

Specifications

Gauge: 10
Material: Copper
Jacket: Aluminum
Volts AC: 600
Length: 200 ft
Conductors: 7
Stranding: Stranded
Gauge: 10
Jacket: Aluminum
Length: 200 ft
Stranding: Stranded
Material: Copper
Volts AC: 600
Conductors: 7

Customer Reviews

No reviews for this product
(0)