APP IMLLEDA32P5BU IMLED LP 3K LM 3/

Item #: 1076792

Cat #: IMLLEDA32P5BU

UPC: 781381047609

Sign In or Register to view pricing and more.
APP IMLLEDA32P5BU IMLED LP 3K

Overview

APP IMLLEDA32P5BU IMLED LP 3K
Also known as: 781381047609, IMLLEDA32P5BU

Specifications

Type: LED
Lumens: 3400
Size: 3/4 in
Type: LED
Size: 3/4 in
Lumens: 3400

Customer Reviews

No reviews for this product
(0)