This product has been discontinued.

12" Xenon Harmonization 120V Cabinet Light, 40W, Brushed Nickel
Item #: 1076728
Cat #: 4U120X12NIT
UPC: 783927492966
Sign In or Register to view pricing and more.
Documents & Guides
4U Series, 12 Inch Xenon Harmonization 120 Volt Cabinet Light, 2-Lamp, 40 Watt Incandescent, Brushed Nickel, Frosted Diffuser, Dimmable
Overview
4U Series, 12 Inch Xenon Harmonization 120 Volt Cabinet Light, 2-Lamp, 40 Watt Incandescent, Brushed Nickel, Frosted Diffuser, Dimmable
Also known as: 783927492966, 4U120X12NIT
Specifications
Type: | Under Cabinet Light, Xenon |
Volts AC: | 120 |
Color: | Brushed Nickel |
Height: | 1 1/4 in |
Wattage: | 40 |
Length: | 12 in |
Width: | 4 1/2 in |
Material: | Aluminum |
Type: | Under Cabinet Light, Xenon |
Color: | Brushed Nickel |
Wattage: | 40 |
Width: | 4 1/2 in |
Volts AC: | 120 |
Height: | 1 1/4 in |
Length: | 12 in |
Material: | Aluminum |
Customer Reviews
No reviews for this product
(0)