This product may not be available in all locations.
![Power Relay, Open, 40A, 240VAC, 220VDC Coil, DPDT, Magnetic Blowout Power Relay, Open, 40A, 240VAC, 220VDC Coil, DPDT, Magnetic Blowout](https://rexel-cdn.com/products/image.jpg?i=D5366B7D-9526-414B-995D-DAAC401FC4B2&f=420)
Power Relay, Open, 40A, 240VAC, 220VDC Coil, DPDT, Magnetic Blowout
Item #:
107661
Cat #:
700-HG42Z2-6
UPC:
662468519403
Sign In or Register to view pricing and more.
Documents & Guides
Power Relay, Open Type, 40 Amp @ 120/240V AC, 5 Amp @ 480/600V AC, DPDT, W/Magnetic Blowout, 240V DC Coil
Overview
Power Relay, Open Type, 40 Amp @ 120/240V AC, 5 Amp @ 480/600V AC, DPDT, W/Magnetic Blowout, 240V DC Coil
Also known as: 662468519403, 700-HG42Z2-6
Specifications
Poles: | 2 |
Mounting: | Surface |
Amps: | 40 |
Type: | Power Relay |
Family / Style: | 700-HG42 |
Poles: | 2 |
Amps: | 40 |
Family / Style: | 700-HG42 |
Mounting: | Surface |
Type: | Power Relay |
Customer Reviews
No reviews for this product
(0)