This product has been discontinued.

LED Canopy Fixture, 12.5" Mounting Plate, White Finish
Item #: 1076565
Cat #: CANOPYA/MTGPLATE/12/WH
UPC: 046135744464
Documents & Guides
LED Canopy Fixture, 12.5 inch Mounting Plate, White Finish
Sign In or Register to view pricing and more.
No associated products found.
Overview
LED Canopy Fixture, 12.5 inch Mounting Plate, White Finish
Also known as: 046135744464, CANOPYA/MTGPLATE/12/WH
Specifications
Color: | White |
Type: | Mounting Plate |
Length: | 12.500 in |
Light Technology: | LED |
Color: | White |
Length: | 12.500 in |
Type: | Mounting Plate |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)