General Purpose Switch, Claro Series, Goldstone

Item #: 107655

Cat #: SC-1PS-GS

UPC: 027557265607

Sign In or Register to view pricing and more.
15 Amp, 120/277 Volt, Decora Rocker Single-Pole AC Quiet Switch, Residential Grade, Grounding, Side Wired - Goldstone.

Overview

15 Amp, 120/277 Volt, Decora Rocker Single-Pole AC Quiet Switch, Residential Grade, Grounding, Side Wired - Goldstone.
Claro Switch, Satin Finish, Single-pole, 277V/15A in goldstone, Magnetic LowVoltage Lighting
Also known as: 027557265607, SC-1PS-GS

Specifications

Type: Grounding, Locator Light, Residential Grade, Rocker Switch, Decora
Mounting: Device
Volts AC: 120, 277
Color: Goldstone
Poles: 1
Amps: 15
Type: Grounding, Locator Light, Residential Grade, Rocker Switch, Decora
Volts AC: 120, 277
Poles: 1
Mounting: Device
Color: Goldstone
Amps: 15

Customer Reviews

No reviews for this product
(0)