Double Pushbutton, M22

Item #: 1076436

Cat #: M22S-DDL-GR-GB1-GB0

UPC: 786685272030

Sign In or Register to view pricing and more.
Documents & Guides
22.5 mm, Non-Metallic Heavy-Duty Double Pushbutton Operator, M22 Series, Extended Non-Illuminated Pushbuttons and Center Light, Bezel: Black. Top Color: Green. Bottom Color: Red. Both Momentary, Top Inscription: Start. Bottom Inscription: Stop. No Light Unit Included. NEMA Rating: 4X, 13. ***Includes: Contact Block Holder***

Overview

22.5 mm, Non-Metallic Heavy-Duty Double Pushbutton Operator, M22 Series, Extended Non-Illuminated Pushbuttons and Center Light, Bezel: Black. Top Color: Green. Bottom Color: Red. Both Momentary, Top Inscription: Start. Bottom Inscription: Stop. No Light Unit Included. NEMA Rating: 4X, 13. ***Includes: Contact Block Holder***
With a combination of advanced design and enhanced functionality, the M22 line of 22 mm IEC pushbuttons is perfect for a wide variety of global machine control applications. M22 is ideal for OEMs, end users and system integrators who value front panel aesthetics, maximum flexibility and high-quality construction.
Also known as: 786685272030, M22S-DDL-GR-GB1-GB0, green red illuminated pushbutton switch

Specifications

Family / Style: M22
Type: Legend: Start, Non-Illuminated, Legend: Stop, Momentary
Color: Green/Red
IP/NEMA Rating: NEMA 4X, NEMA 13
Family / Style: M22
Color: Green/Red
Type: Legend: Start, Non-Illuminated, Legend: Stop, Momentary
IP/NEMA Rating: NEMA 4X, NEMA 13

Customer Reviews

No reviews for this product
(0)