22mm Assembled Pushbutton, Flush, Green, C22

Item #: 1076428

Cat #: C22-DL-G-K10-120

UPC: 015081334418

Sign In or Register to view pricing and more.
Documents & Guides
22.5 mm, Illuminated, Green, Plastic, Flush, Momentary, Compact Style Pushbutton, 600V Rated. NEMA Rating: 4X, 13. Includes: 1 Normally Open Contact and 120V AC LED. ***Momentary Pushbuttons are not selectable Maintained verses Momentary in Field***

Overview

22.5 mm, Illuminated, Green, Plastic, Flush, Momentary, Compact Style Pushbutton, 600V Rated. NEMA Rating: 4X, 13. Includes: 1 Normally Open Contact and 120V AC LED. ***Momentary Pushbuttons are not selectable Maintained verses Momentary in Field***
Eaton’s C22 Compact Pushbuttons are a complete line of monoblock type pushbuttons with the contact blocks, mounting adapter, and operator all-in-one. The C22 pushbuttons offer the same look and feel as their modular counterpart, the M22. They also carry many of the same rugged ratings and options, such as laser etching, field convertibility, and LED technology. They also feature IP65 rear ratings when purchased with pigtail, M8/M12/flying lead.
Also known as: 015081334418, C22-DL-G-K10-120

Specifications

Type: Flush, Illuminated, Momentary
Color: Green
Volts DC: 600
Volts AC: 600
IP/NEMA Rating: NEMA 4X, NEMA 13
Type: Flush, Illuminated, Momentary
Volts DC: 600
IP/NEMA Rating: NEMA 4X, NEMA 13
Color: Green
Volts AC: 600

Customer Reviews

No reviews for this product
(0)