SAFESITE AREA LIGHT GEN II 360 CIRCULA

Item #: 1076330

Cat #: HZD3C2N

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
SAFESITE AREA LIGHT GEN II 360 CIRCULAR 4000 LUMENS 38W 100-277V AC COOL WHITE POLYCARBONATE LENS C1D2

Overview

SAFESITE AREA LIGHT GEN II 360 CIRCULAR 4000 LUMENS 38W 100-277V AC COOL WHITE POLYCARBONATE LENS C1D2
Also known as: HZD3C2N

Specifications

Wattage: 38
Color Temperature: 5000 (Bright White)
Lumens: 4000
Type: Area Light
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 38
Lumens: 4000
Light Technology: LED
Color Temperature: 5000 (Bright White)
Type: Area Light
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)