This product has been discontinued.
4' 15.5W T8 LED Lamp, 41K
Item #: 1076307
Cat #: LED15T8/L48/FP/841/SUB/G6
UPC: 046135751349
Sign In or Register to view pricing and more.
Documents & Guides
SubstiTUBE IPS LED Lamp, 15.5 Watt, 120-277/347 Volt, Bulb: T8 (Tubular), Base: 2-Pin (G13), Lumens: 2200, CRI: 82, Color Temperature: 4100K, Length: 48 inch, Rated Life: 50000 Hours, Note: Compatible with electronic instant start and programmed rapid start T8 ballasts, Standard Case Qty: 10 Sylvania Part # 75134
Overview
SubstiTUBE IPS LED Lamp, 15.5 Watt, 120-277/347 Volt, Bulb: T8 (Tubular), Base: 2-Pin (G13), Lumens: 2200, CRI: 82, Color Temperature: 4100K, Length: 48 inch, Rated Life: 50000 Hours, Note: Compatible with electronic instant start and programmed rapid start T8 ballasts, Standard Case Qty: 10 Sylvania Part # 75134
Also known as: 046135751349, LED15T8/L48/FP/841/SUB/G6
Specifications
Color Temperature: | 4100 (Cool White) |
Family / Style: | SubstiTUBE |
Color Rendering Index (CRI): | 82 |
Volts AC: | 120, 277, 347, 240, 208 |
Lumens: | 2200 |
Length: | 4 ft, 48 in |
Light Technology: | LED |
Base: | Medium Bi-Pin (G13) |
Type: | Ballast Compatible (Type A) |
Color Temperature: | 4100 (Cool White) |
Color Rendering Index (CRI): | 82 |
Lumens: | 2200 |
Light Technology: | LED |
Type: | Ballast Compatible (Type A) |
Family / Style: | SubstiTUBE |
Volts AC: | 120, 277, 347, 240, 208 |
Length: | 4 ft, 48 in |
Base: | Medium Bi-Pin (G13) |
Customer Reviews
No reviews for this product
(0)