Surface Ambient Luminaire

Item #: 1076290

Cat #: LS8-100L-50K-10V-FD

UPC: 849665013365

Sign In or Register to view pricing and more.
Documents & Guides
LED Surface Ambient Luminaire, 8', 120-277V, 77W, Lumens: 10000, 5000K, White, 0-10V Dimming

Overview

LED Surface Ambient Luminaire, 8', 120-277V, 77W, Lumens: 10000, 5000K, White, 0-10V Dimming
The LS-C High Efficiency Series surface ambient luminaire delivers up to 139-157 lumens per watt with 80+ CRI illumination. The 8' (2438mm) luminaire is available with up to 10,000 lumens in 3500K, 4000K and 5000K color temperatures. The LS-C High Efficiency Series features sleek and compact architectural design with flexible lumen packages, color temperatures and standard 0-10V dimming. Flexible mounting of the LS-C High Efficiency Series allows for individual mount or continuous row applications for surface mount, suspended mount, pendant mount and cove installations. Applications: Surface and suspended ambient applications for new construction and upgrade
Also known as: 849665013365, LS8-100L-50K-10V-FD

Specifications

Color Temperature: 5000 (Bright White)
Length: 8 ft, 96 in
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Type: 0-10V Dimming
Dimmable: Yes
Length: 8 ft, 96 in
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)