Breaker, Motor Protection, 0.25A, C Frame, 3P, DIN Rail Mount

Item #: 1076154

Cat #: 140M-C2E-A25-BX

UPC: 889508593050

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Motor Protection, 0.25 Amp, C Frame, 3-Pole, Rotary, DIN Rail Mount, 600 Volt AC, 1 Normally Open Auxiliary Contact, 1 Placeholder

Overview

Breaker, Motor Protection, 0.25 Amp, C Frame, 3-Pole, Rotary, DIN Rail Mount, 600 Volt AC, 1 Normally Open Auxiliary Contact, 1 Placeholder
Also known as: 889508593050, 140M-C2E-A25-BX

Specifications

Phase: 3
Poles: 3
Type: Manual Motor Protector, Rotary Type
Mounting: DIN Rail
Color: Black
Volts AC: 600
Amps: 0.250
Family / Style: 140M
Amps Range: 0.160 - 0.250
Phase: 3
Type: Manual Motor Protector, Rotary Type
Color: Black
Amps: 0.250
Amps Range: 0.160 - 0.250
Poles: 3
Mounting: DIN Rail
Volts AC: 600
Family / Style: 140M

Customer Reviews

No reviews for this product
(0)