COP XHHW500STRRED1000RL WIRE

Item #: 1076072
Cat #: XHHW500STRRED1000RL
UPC: 980100246068
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
COP XHHW500STRRED1000RL WIRE XHHW-500-RED-37STR-CU-1000R

Overview

COP XHHW500STRRED1000RL WIRE XHHW-500-RED-37STR-CU-1000R
XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.
Also known as: 980100246068, XHHW500STRRED1000RL

Specifications

Color: Red
Length: 1000 ft
Material: Copper
Volts AC: 600
Conductors: 1
Jacket: XLPE
Gauge: 500
Stranding: Stranded
Package Type: Reel
Color: Red
Material: Copper
Conductors: 1
Gauge: 500
Package Type: Reel
Length: 1000 ft
Volts AC: 600
Jacket: XLPE
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)