This product has been discontinued.
LED Volumetric Troffer, 2x4, 42W, 120-277V, White, Emergency
Item #: 1076050
Cat #: VOLUME1A/042UNVD840/24G/WH/E
UPC: 046135744440
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
LEDVANCE Series LED Volumetric Troffer, 2x4, 42W, 120-277V, White, Emergency, Lumens: 4400, Color Temperature: 4000K,
Overview
LEDVANCE Series LED Volumetric Troffer, 2x4, 42W, 120-277V, White, Emergency, Lumens: 4400, Color Temperature: 4000K,
Also known as: 046135744440, VOLUME1A/042UNVD840/24G/WH/E
Specifications
Wattage: | 42 |
Color: | White |
Color Temperature: | 3500 (Neutral White) |
Type: | Emergency Backup |
Length: | 47.700 in |
Light Technology: | LED |
Wattage: | 42 |
Color Temperature: | 3500 (Neutral White) |
Length: | 47.700 in |
Color: | White |
Type: | Emergency Backup |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)