This product has been discontinued.
LED Volumetric Troffer, 2x4, 42W, 120-277V, White, Emergency
Item #: 1076049
Cat #: VOLUME1A/042UNVD835/24G/WH/E
UPC: 046135744433
Sign In or Register to view pricing and more.
Documents & Guides
LEDVANCE Series LED Volumetric Troffer, 2x4, 42W, 120-277V, White, Emergency, Lumens: 4400, Color Temperature: 3500K, *Sylvania Part # 74443*
Overview
LEDVANCE Series LED Volumetric Troffer, 2x4, 42W, 120-277V, White, Emergency, Lumens: 4400, Color Temperature: 3500K, *Sylvania Part # 74443*
Also known as: 046135744433, VOLUME1A/042UNVD835/24G/WH/E
Specifications
Mounting: | Recessed |
Wattage: | 42 |
Color: | White |
Color Temperature: | 3500 (Neutral White) |
Type: | Emergency Backup |
Length: | 47.700 in |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Mounting: | Recessed |
Color: | White |
Type: | Emergency Backup |
Light Technology: | LED |
Wattage: | 42 |
Color Temperature: | 3500 (Neutral White) |
Length: | 47.700 in |
Volts AC Range: | 120 - 277 |
Customer Reviews
No reviews for this product
(0)