This product has been discontinued.
LED Volumetric Troffer, 2x2, 35W, 120-277V, White
Item #: 1076046
Cat #: VOLUME1A/035UNVD840/22G/WH
UPC: 046135743535
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
LEDVANCE Series LED Volumetric Troffer, 2x2, 35W, 120-277V, White, Lumens: 3600, Color Temperature: 4000K,
Overview
LEDVANCE Series LED Volumetric Troffer, 2x2, 35W, 120-277V, White, Lumens: 3600, Color Temperature: 4000K,
Also known as: 046135743535, VOLUME1A/035UNVD840/22G/WH
Specifications
Wattage: | 35 |
Color: | White |
Color Temperature: | 3500 (Neutral White) |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Wattage: | 35 |
Color Temperature: | 3500 (Neutral White) |
Volts AC Range: | 120 - 277 |
Color: | White |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)