Overview
HOF CSD201612LG CONCEPT 1DOOR
CONCEPT Enclosures are ideal for machine control applications. With streamlined styling, flush quarter-turn latches and an attractive, durable finish. Available in solid or window single-door and two-door landscape, flush-mount and sloped-top versions for application and mounting flexibility. Two-door landscape models provide full-width access and easy panel installation.
Also known as: 783510294571, CSD201612LG
Specifications
IP/NEMA Rating: | IP66, NEMA 4 |
Material: | Steel |
IP/NEMA Rating: | IP66, NEMA 4 |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)