![LED Floodlight, 225 Watt, 30000 Lumen, 5000K, 347 - 480 Vac LED Floodlight, 225 Watt, 30000 Lumen, 5000K, 347 - 480 Vac](https://rexel-cdn.com/products/aee36b5d68ad8f9f5ebea79454f37397ec789bd5-large.jpg?i=BE727B52-189C-4446-B699-1BCF2F94910D&f=420)
LED Floodlight, 225 Watt, 30000 Lumen, 5000K, 347 - 480 Vac
Item #: 1075948
Cat #: AMLHL2CF6BH
UPC: 781381081054
Sign In or Register to view pricing and more.
Documents & Guides
Areamaster 2 Class 1 Div 2, LED Floodlight, 225 Watt, 30000 Lumen, 5000K, Frosted Glass, 7x7 Beam Spread, 347 - 480 Vac
Overview
Areamaster 2 Class 1 Div 2, LED Floodlight, 225 Watt, 30000 Lumen, 5000K, Frosted Glass, 7x7 Beam Spread, 347 - 480 Vac
The Appleton Areamaster Generation 2 LED luminaires by Emerson deliver best-in-class LED performance. The redesigned Areamaster provides greater versatility, with models from 9,000 to 19,500 lumens and from 24,000 to 38,000 lumens for the High Lumen version, and a choice of beam patterns to meet your diverse floodlighting needs. Featuring new optic designs for superior uniformity and coverage, the Areamaster Generation 2 LED luminaires provide HID equivalent lighting that saves over 75 percent in energy costs and practically eliminates maintenance burdens. They are certified for NEC/CEC Class I, Division 2 and Class II hazardous locations, marine and wet locations, as well as ATEX/IECEx Zones 2, 21 and 22.
Also known as: 781381081054, AMLHL2CF6BH
Specifications
Mounting: | Yoke |
Volts AC: | 480, 347 |
Color: | Frosted, Bronze |
Lumens: | 30000 |
Wattage: | 225 |
Light Technology: | LED |
Mounting: | Yoke |
Color: | Frosted, Bronze |
Wattage: | 225 |
Volts AC: | 480, 347 |
Lumens: | 30000 |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)