LED Floodlight, 30000 Lumen, 225 Watt, 5000K, 120-277V

Item #: 1075947

Cat #: AMLHL2CF6BU

UPC: 781381085564

Sign In or Register to view pricing and more.
Documents & Guides
LED Floodlight, 30000 Lumen, 225 Watt, 5000K, 120-277 Volt, Hazardous Location, Frosted Glass, 7x7 Beam Spread, Equivalent to 1000-1500 Watt HPS/PSMH

Overview

LED Floodlight, 30000 Lumen, 225 Watt, 5000K, 120-277 Volt, Hazardous Location, Frosted Glass, 7x7 Beam Spread, Equivalent to 1000-1500 Watt HPS/PSMH
Also known as: 781381085564, AMLHL2CF6BU

Specifications

Mounting: Yoke
Color: Frosted, Bronze
Lumens: 30000
Wattage: 225
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Yoke
Lumens: 30000
Light Technology: LED
Color: Frosted, Bronze
Wattage: 225
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)