LED Floodlight, 150 Watt, 19000 Lumen, 5000K, 347-480V

Item #: 1075946

Cat #: AMLGL8CF6BH

UPC: 781381093477

Sign In or Register to view pricing and more.
Documents & Guides
Areamaster 2 Class 1 Div 2, LED Floodlight, 150 Watt, 19000 Lumen, 5000K, Frosted Glass, 7x7 Non-Optic Beam Spread, 347-480 Volt

Overview

Areamaster 2 Class 1 Div 2, LED Floodlight, 150 Watt, 19000 Lumen, 5000K, Frosted Glass, 7x7 Non-Optic Beam Spread, 347-480 Volt
The Appleton Areamaster Generation 2 LED luminaires by Emerson deliver best-in-class LED performance.
Also known as: 781381093477, AMLGL8CF6BH

Specifications

Mounting: Yoke
Color Temperature: 5000 (Bright White)
Color: Frosted, Bronze
Lumens: 19000
Wattage: 150
Light Technology: LED
Mounting: Yoke
Color: Frosted, Bronze
Wattage: 150
Color Temperature: 5000 (Bright White)
Lumens: 19000
Light Technology: LED

Customer Reviews

No reviews for this product
(0)