LED Floodlight, 115 Watt, 15000 Lumen, 5000K, 347-480V

Item #: 1075944

Cat #: AMLGL7CF6BH

UPC: 781381087605

Sign In or Register to view pricing and more.
Areamaster 2 Class 1 Div 2, LED Floodlight, 1151 Watt, 15000 Lumen, 5000K, Frosted Glass, 7x7 Non-Optic Beam Spread, 347-480 Volt

Overview

Areamaster 2 Class 1 Div 2, LED Floodlight, 1151 Watt, 15000 Lumen, 5000K, Frosted Glass, 7x7 Non-Optic Beam Spread, 347-480 Volt
Also known as: 781381087605, AMLGL7CF6BH

Specifications

Mounting: Yoke
Wattage: 115
Color Temperature: 5000 (Bright White)
Lumens: 15000
Color: Frosted, Bronze
Light Technology: LED
Volts AC: 347 - 480
Mounting: Yoke
Color Temperature: 5000 (Bright White)
Color: Frosted, Bronze
Volts AC: 347 - 480
Wattage: 115
Lumens: 15000
Light Technology: LED

Customer Reviews

No reviews for this product
(0)