LED Floodlight, 115 Watt, 15000 Lumen, 5000K, 120-2770V

Item #: 1075942

Cat #: AMLGL7CF6BU

UPC: 781381093460

Sign In or Register to view pricing and more.
Documents & Guides
Areamaster 2 Class 1 Div 2, LED Floodlight, 115 Watt, 15000 Lumen, 5000K, Frosted Glass, 7x7 Non-Optic Beam Spread, 120-277 Volt

Overview

Areamaster 2 Class 1 Div 2, LED Floodlight, 115 Watt, 15000 Lumen, 5000K, Frosted Glass, 7x7 Non-Optic Beam Spread, 120-277 Volt
The Appleton Areamaster Generation 2 LED luminaires by Emerson deliver best-in-class LED performance.
Also known as: 781381093460, AMLGL7CF6BU

Specifications

Mounting: Yoke
Color Temperature: 5000 (Bright White)
Lumens: 15000
Color: Frosted, Bronze
Wattage: 111
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Yoke
Lumens: 15000
Wattage: 111
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Color: Frosted, Bronze
Light Technology: LED

Customer Reviews

No reviews for this product
(0)